Textile Lanyard 15mm Coral, Pack of 10

Order Code: ZT1545466S

£17.99 Inc VAT (20%)


Description

• Premium lanyard with snap hook and silky soft finish
• Safety release which opens should the lanyard get trapped
• Lanyard length: 440mm

Specifications for Textile Lanyard 15mm Coral, Pack of 10
  • Product Type
    Lanyard
  • Colour
    Coral
  • Material
    Textile
  • Pack Quantity
    10
  • Length
    440mm
  • Width
    15mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome