0
1
2

Textile Lanyard Reflective

Order Code: ZT1541598S

£5.99 Inc VAT (20%)


Description

• Textile lanyard with a large reflective surface
• Comes in a bright safety colour so that lanyard is visible even in poorly lit rooms and outside
• Integrated detachable strap to provide easy access to keys and passes without removing lanyard
• Lanyard is 20mm wide
• Made from high-quality textile material
• Can be combined with all DURABLE cardholders

See full description
Specifications for Textile Lanyard Reflective
  • Weight
    0.028kg
  • Material
    Textile
  • Depth
    25mm
  • Width
    20mm
  • Colour
    Bright Safety Colour
  • Product Type
    Lanyard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome