Textile Lanyard with Safety Release for Name Badges 440mm Grey, Pack of 10

Order Code: ZT1531610S

£16.99 Inc VAT (20%)


Description

Durable Textile Lanyard with Safety Release for Name Badges 440mm Grey (Pack 10) 811910 Grey lanyard 10mm thickness with safety release. Can be combined with every DURABLE name badge with punched holes. Lanyard has a safety release which opens should the lanyard become trapped or caught. Lanyard length: 440mm.

Specifications for Textile Lanyard with Safety Release for Name Badges 440mm Grey, Pack of 10
  • Colour
    Grey
  • MFR Part No.
    11545DR
  • Type
    Visitors Badge
  • Material
    Textile
  • Dimensions
    440mm
  • Width
    10mm
  • Form
    Badge Clips
  • Size
    10mm
  • Weight
    82.52g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome