TLE-1QC Quick Change Tool Lanyard - 1m

Order Code: ZT1187024X

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.156%
10 +£12.3112%


Description

Stretchable cord surrounded by tubular polyester webbing. Available with a range of tails for easy application on different tools.
Maximum working capacity: 2.5kg

Specifications for TLE-1QC Quick Change Tool Lanyard - 1m
  • Length
    1m
  • Maximum User Weight
    2.5kg
  • MFR Part No.
    TLE-1QC
  • Connector Type
    Buckle
    Carabiner

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome