Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Fall Protection
Lanyards and Lifelines
Twist-lock Carabiner Light Silver
By Portwest
Order Code:
ZT1071807S
£18.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£18.99
0%
5 - 9
£18.23
4%
10 - 19
£17.47
8%
20 +
£16.71
12%
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
18.99
https://www.zoro.co.uk/shop/safety/lanyards-and-lifelines/twist-lock-carabiner-light-silver/p/ZT1071807S
Add to quotation
View all Lanyards and Lifelines
Description
Twist-Lock Carabiner Light Silver
Tags:
#BulkDiscount
Specifications
Specifications for Twist-lock Carabiner Light Silver
MFR Part No.
FP32SIR
Length
45cm
Height
19cm
Weight
0.095kg
Colour
Silver
Width
27cm
Pack Quantity
10
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome