Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Fall Protection
Lanyards and Lifelines
Twist-lock Carabiner Silver
By Portwest
Order Code:
ZT1071818S
£12.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£12.39
0%
5 - 9
£11.89
4%
10 - 19
£11.40
8%
20 +
£10.90
12%
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
12.39
https://www.zoro.co.uk/shop/safety/lanyards-and-lifelines/twist-lock-carabiner-silver/p/ZT1071818S
Add to quotation
View all Lanyards and Lifelines
Description
Twist-Lock Carabiner Silver
Tags:
#BulkDiscount
Specifications
Specifications for Twist-lock Carabiner Silver
MFR Part No.
FP33SIR
Length
33cm
Width
33cm
Colour
Silver
Height
16cm
Weight
0.166kg
Pack Quantity
10
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome