Work Positioning Adjustable Lanyard 2m

Work Positioning Adjustable Lanyard 2m

Order Code: ZT1719722S

£33.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£33.990%
5 - 9£32.634%
10 +£31.278%


Description

Work Positioning lanyard is made from braided rope and features a length adjuster to 2 meters.

Features and Benefits
• Easily utilise a structure or fixed ladder for partial stability and support, allowing hands free to complete a task
• Length adjuster to quickly adjust lanyard to your needs
• Sewn terminations with heat shrink tube provide greater durability and protection in high wear areas

Typical Applications
• Construction
• General Industry
• Transportation
• Utilities

Notes
• 10.5 mm rope diameter
• CE EN358
• Length: adjustable to 2.00 m

See full description
Specifications for Work Positioning Adjustable Lanyard 2m
  • MFR Part No.
    70007902664
  • Length
    2m
  • Size
    2m