0
1
2

Chrome Leather Rigger Gloves 2"CUFFS Sz 8

Order Code: ZT1189438X

£1.45 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.450%
20 - 49£1.394%
50 - 99£1.338.5%
100 - 199£1.2811.5%
200 +£1.2216%


Description

These unisex safety gloves from Halo® are durable and hardwearing, delivering excellent tear and abrasion resistance. Fortified with additional chrome leather lining over the knuckles and fingertips, these gloves are ideal for a wide range of industrial environments and tasks.

Features and Benefits
• Additional PVC dots on the palms for improved grip
• Breathable cotton lining for user comfort
• Elasticated back for a secure fit
• Open 2inch safety cuff for arterial protection

Typical Applications
• Construction
• Protection
• Warehousing
• Agriculture

Standards
• EN388:2016 3.1.4.3.X.

Notes
• Store in dry conditions away from direct heat and sunlight

See full description
Specifications for Chrome Leather Rigger Gloves 2"CUFFS Sz 8
  • EN388 Tear
    4
  • EN388 Puncture
    3
  • EN388 Cut
    1
  • EN388 Abrasion
    3
  • Size
    8
  • Colour
    Grey
    Blue
  • Liner Material
    Cotton
  • Coating
    Leather
  • Glove Category
    Intermediate Design - Category 2
  • EN388 Cut, Coup Test
    1
  • EN388 Cut, TDM Test ISO 13997
    X
  • EN388
    EN388: 2016
  • EN388 Cut (Coupe Test)
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome