0
1
2
3

Chrome Leather Rigger Gloves Knitted Wrist Size 10

Order Code: ZT2657873S

£2.69 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£2.690%
10 - 19£2.584%
20 - 49£2.478%
50 - 99£2.3712%
100 +£2.2616%


Description

These Chrome Leather Rigger Gloves from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.

These general handling rigger gloves are tough and hard-wearing. Designed for medium to heavy tasks, these reliable gloves protect against abrasion and punctures for confident handling applications.

Features and Benefits
• Cotton lining for comfort and breathability
• Leather coating bolsters grip and protection
• Knitted wrist cuff for maximum comfort and a secure fit
• Reinforced thumb crotch area for enhanced strength in this vulnerable wear point
• Leather knuckle strap and fingertips to protect against abrasion injuries

Standards
• Halo® products are BSI tested
• EN 388:2016 3.1.4.3.X.
• CAT II

See full description
Specifications for Chrome Leather Rigger Gloves Knitted Wrist Size 10
  • Colour
    Blue
    Grey
  • EN388 Puncture
    3
  • Coating
    Leather
  • EN388 Tear
    4
  • Size
    10
  • Liner Material
    Cotton
  • EN388 Abrasion
    3
  • EN388 Cut (Coupe Test)
    1
  • Standards Met
    EN388, 2016