0
1
2

Gold Driver - Size 10 Gold Hide Leather Hide Drivers Glove (Pair)

Order Code: ZT3285137S

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.434%
10 - 19£12.878%
20 +£12.3112%


Description

Top quality, gold, hide leather driver’s glove with 100% cotton fleece liner; ergonomic wing thumb design for comfort and ease of use. Elasticated wrist band offers secure fit.

Product Code – PRED3-GOLD

Size – 10



EN388:2016 – 2132X

Applications include – General Handling, Driving/Logistics/Warehousing, Forestry, Agriculture, Rigging.

See full description
Specifications for Gold Driver - Size 10 Gold Hide Leather Hide Drivers Glove (Pair)
  • Size
    10
  • Colour
    Gold

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome