0
1
2
3

Pigsplit Leather Rigger Gloves 2" Cuffs Size 10

Order Code: ZT2657869S

£3.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.190%
10 - 19£3.064%
20 - 49£2.938%
50 - 99£2.8112%
100 +£2.6816%


Description

These Leather Rigger Gloves from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.

Comprised of a high-quality pig grain leather coating and cotton lining, these rigger gloves deliver heavy-duty protection against abrasion injuries. The natural materials deliver excellent moisture-wicking properties during prolonged wear to allow for comfortable, confident handling.

Features and Benefits
• Heavyweight cotton drill backing and liner for breathability and comfort
• Leather coated for superior protection
• Open cuff type for easy donning and doffing
• Elasticated back for a secure fit and flexibility
• Extended 2in. safety cuff for enhanced wrist protection
• Knuckle patch for enhanced protection in this vulnerable area
• Extra coating on the thumb, forefinger and fingertips for added durability and protection

Standards
• Halo® products are BSI tested
• EN 388:2016 4.1.2.2.X.
• CAT II

See full description
Specifications for Pigsplit Leather Rigger Gloves 2" Cuffs Size 10
  • Colour
    Green
    Natural
  • Coating
    Leather
  • Size
    10
  • EN388 Abrasion
    4
  • EN388 Tear
    2
  • EN388 Puncture
    2
  • Liner Material
    Cotton
  • EN388 Cut (Coupe Test)
    1
  • Standards Met
    EN388, 2016

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome