0
1

Pigsplit Leather Rigger Gloves 2"CUFFS Size 10

Order Code: ZT1251596X

£2.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£2.590%
10 - 19£2.494%
20 - 49£2.388%
50 - 99£2.2812%
100 +£2.1816%


Description

Constructed with high-quality pig grain leather coating and cotton lining, these rigger gloves deliver heavy-duty protection against abrasion injuries. The natural materials deliver excellent moisture-wicking properties during prolonged wear to allow for comfortable, confident handling.

Features and Benefits
• Extended 2in. safety cuff for enhanced wrist protection
• Leather vein patch for arterial protection
• Heavyweight cotton drill backing for breathability and comfort
• Elasticated back for a secure fit and flexibility
• Knuckle patch for enhanced protection in this vulnerable area
• Extra coating on the thumb, forefinger and fingertips for added durability and protection
• Open cuff type for easy donning and doffing

Standards
• CE Category II
• EN 388:2016 4.1.2.2.X.

See full description
Specifications for Pigsplit Leather Rigger Gloves 2"CUFFS Size 10
  • EN388 Cut
    1
  • EN388 Tear
    2
  • EN388 Puncture
    2
  • Colour
    Natural
    Green
  • Liner Material
    Cotton
  • EN388 Abrasion
    4
  • Coating
    Leather
  • Size
    10
  • Glove Category
    Intermediate Design - Category 2
  • EN388 Cut, Coup Test
    1
  • EN388 Cut, TDM Test ISO 13997
    X
  • EN388
    EN388: 2016
  • EN388 Cut (Coupe Test)
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome