Signature Hide Rigger - Size 10 Gold Hide Leather Signature Hide Rigger Glove (Pair)

Order Code: ZT3285116S

£8.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.290%
5 - 9£7.964%
10 - 19£7.638%
20 - 49£7.3012%
50 +£6.9616%


Description

Great quality, ivory, hide leather rigger glove with 100% cotton liner on the palm and fingers. The Ivory Hide rigger has additional pieces of leather across the knuckles and covering the wrist to protect the wearer. Elasticated back provides secure fit. Includes durable rubberised cuff.

Product Code – PRED2

Size – 10



EN388:2016 – 3132X

Applications include – General/Metal Handling, Agriculture, Rigging, Construction, Forestry, Warehousing, Utilites…

See full description
Specifications for Signature Hide Rigger - Size 10 Gold Hide Leather Signature Hide Rigger Glove (Pair)
  • Colour
    Ivory
  • Product Type
    Rigger Glove
  • Size
    10
  • Liner Material
    100% Cotton

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome