Signature MIG Gauntlet 16" - Size 11 Yellow Split Leather Signature 16" MIG Gauntlet (Pair)

Order Code: ZT3285082S

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.434%
10 - 19£12.878%
20 +£12.3112%


Description

Top quality, gold, size 11, split leather heavy-duty MIG gauntlet. This gauntlet features an additional layer of leather across the palm and thumb for increased protection and padding. The Signature MIG features Twaron® heat resistant stitching, as well as being lined over the hand and fingers with 100% cotton for additional heat resistance and comfort. This gauntlet has a turned cuff and black welting to protect the stitching from heat, increasing overall longevity.

We also sell the Signature MIG Gauntlet in cases of LEFT or RIGHT hand only (PRED4-LH/PRED4-RH) – to save costs on potential wastage!

See full description
Specifications for Signature MIG Gauntlet 16" - Size 11 Yellow Split Leather Signature 16" MIG Gauntlet (Pair)
  • Size
    11
  • Product Type
    MIG Gauntlet
  • Material
    Split Leather
  • Colour
    Yellow

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome