Signature MIG Gauntlet Right Hand - Size 11 Yellow Split Leather Signature MIG Glove (Pair)

Order Code: ZT3285109S

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.434%
10 - 19£12.878%
20 +£12.3112%


Description

Top quality, gold, size 10, split leather heavy-duty MIG glove. This glove features an additional layer of leather across the palm and thumb for increased protection and padding. The MIG Welding Glove features Twaron® heat resistant stitching, as well as being lined over the hand and fingers with 100% cotton for additional heat resistance and comfort.

Product Code – PRED4-GLOVE

Size – 11

EN388:2016 – 4234X

EN407:2003 – 41314X

Applications include – MIG Welding, Metal Handling/Fabrication, Agriculture, Utitlities…

See full description
Specifications for Signature MIG Gauntlet Right Hand - Size 11 Yellow Split Leather Signature MIG Glove (Pair)
  • Colour
    Yellow
  • Material
    Split Leather
  • Size
    11

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome