Signature Rigger Gloves - Size 10 Gold/Black Slip Leather Signature Tiger Rigger Glove (Pair)

Order Code: ZT3285048S

£9.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.190%
5 - 9£8.824%
10 - 19£8.458%
20 - 49£8.0912%
50 +£7.7216%


Description

Top-quality, gold, split leather heavy-duty rigger glove with 100% cotton liner on the palm and fingers. This rigger features a double-layer leather palm for increased protection and padding. The Signature Rigger has additional pieces of leather across the knuckles and covering the wrist to protect the wearer, as well as a HI-VIS strip across the knuckles for increased visibility. Elasticated back provides secure fit. Includes durable rubberised cuff.

Product Code – PRED1

Size – 10



EN388:2016 – 4243X

Applications include – General/Metal Handling, Agriculture, Rigging, Construction, Forestry, Warehousing, Utilites…

See full description
Specifications for Signature Rigger Gloves - Size 10 Gold/Black Slip Leather Signature Tiger Rigger Glove (Pair)
  • Product Type
    Rigger Gloves
  • Material
    Split Leather
  • Size
    10
  • Colour
    Gold
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome