Thornproof Gauntlet - Size 11 Pred Thorn - Split Leather Thorn Resistant Gauntlet (Pair)

Order Code: ZT3285104S

£14.39 Inc VAT (20%)
£16.9915% off
QuantityPriceDiscount
1 - 4£14.390%
5 - 9£13.814%
10 - 19£13.248%
20 +£12.6612%


Description

Top quality, gold, size 11, heavy-duty 2mm split leather MIG gauntlet. The Thornproof MIG offers puncture resistance from hypodermic needles under ASTM F2878 – 2019. This gauntlet features a reinforced palm, thumb, and wrap around index finger for increased protection and padding. The Thornproof MIG features Twaron® heat resistant stitching, as well as being lined over the hand and fingers with 100% cotton for additional heat resistance and comfort. This gauntlet has a turned cuff and black welting to protect the stitching from heat, increasing overall longevity.

Product Code – PRED4-THORN

Size – 11

EN388:2016 – 4234X

EN407:2003 – 41314X

Applications include – MIG Welding, Metal Handling/Fabrication, Agriculture, Utitlities…

See full description
Specifications for Thornproof Gauntlet - Size 11 Pred Thorn - Split Leather Thorn Resistant Gauntlet (Pair)
  • Size
    11
  • Product Type
    Thorn Resistant Gauntlet
  • Colour
    Gold

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome