Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Eye Protection
Eyewear Accessories
Lens Cleaning
9972-100 Lens Cleaning Solution 500ml
By uvex
4 Reviews
Order Code:
ZT1174248X
£4.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.99
0%
10 +
£4.64
7%
1
Add to basket
Get it on
Fri, 17th Jan
In Stock
GBP
4.99
https://www.zoro.co.uk/shop/safety/lens-cleaning/9972-100-lens-cleaning-solution-500ml/p/ZT1174248X
Add to quotation
Schedule an order and save 5%
View all Lens Cleaning
Description
Suitable for all types of lens.
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 9972-100 Lens Cleaning Solution 500ml
MFR Part No.
9972-100
For Use With
Goggles
Glasses
Accessory Type
Lens Cleaner
Product Type
Liquid Lens Cleaner
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome