B-BRAND LENS CLEANING STATION

Order Code: ZT1177374P

£21.99 Inc VAT (20%)


Description

Conatains 600 tissues, 250ml bottle of lens cleaning fluid in pump dispenser. Tissues dispence from left and right sides, Stands freely or wall mountable, Not to be used with contact lenses

Specifications for B-BRAND LENS CLEANING STATION
  • MFR Part No.
    BBLCS
  • Height
    260mm
  • Length
    594mm
  • Width
    428mm
  • Weight
    0.75kg
  • Colour
    White