BOLLE B402 LENS CLEANING SPRAY 500ml FOR BOB600

Order Code: ZT1576553S

£9.99 Inc VAT (20%)


Description

B402, Lens cleaner (spray) - Anti-bacteria - anti-reflective - anti-static 500ml, Anti-bacteria, anti-static, anti-reflective, Water-based formula, Alcohol and silicone free

Specifications for BOLLE B402 LENS CLEANING SPRAY 500ml FOR BOB600
  • MFR Part No.
    BOPACS500
  • Weight
    0.5147kg
  • Width
    220mm
  • Height
    276mm
  • Length
    554mm
  • Colour
    Black
  • Size
    500ML

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome