Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Eye Protection
Eyewear Accessories
Lens Cleaning
Lens Cleaning Solution, 120ml, 71329-00000A, 12/Case
By 3M
Order Code:
ZT1174272X
£3.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 18th Dec
In Stock
GBP
3.99
https://www.zoro.co.uk/shop/safety/lens-cleaning/lens-cleaning-solution-120ml-71329-00000a-12-case/p/ZT1174272X
Add to quotation
Schedule an order and save 5%
View all Lens Cleaning
Description
3M Lens Cleaning Solution comes in a 120 ml bottle with a pump action spray.
Specifications
Technical Information
Safety Information
Specifications for Lens Cleaning Solution, 120ml, 71329-00000A, 12/Case
Series
5061
Accessory Type
Lens Cleaner
MFR Part No.
7000062428
For Use With
Glasses
Goggles
Product Type
Lens Cleaner
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome