0
1

PACD250 Carton Cleaning Station, PACS250 Lens Cleaner + 2 PACMPCT

Order Code: ZT1015183S

£22.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£22.990%
5 - 9£21.845%
10 +£20.6910%


Description

The freestanding B-Clean Carton Cleaning Station from Bollé-Safety® cleans and protects safety glasses, goggles and visors. The aqua-based formula guarantees the perfect clean, and is a quick and easy solution for PPE maintenance.

Features and Benefits
• Aqua formula offers a gentle cleaning solution
• Freestanding for placement flexibility
• Bright labeling allows for easy discovery

Contents
• 1 x Lens Cleaner 250ml
• 2 x Cleaning Tissues, 200 Pack

Typical Applications
• Warehousing
• Construction

See full description
Specifications for PACD250 Carton Cleaning Station, PACS250 Lens Cleaner + 2 PACMPCT
  • MFR Part No.
    PACD250
  • Accessory Type
    Lens Cleaning Station
  • For Use With
    PACS250 Lens cleaner
    PACMPCT Cleaning tissues
  • Product Type
    Cleaning Station