UVEX CLEANING FLUID 16FLOZ

Order Code: ZT1578713S

£7.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.290%
5 - 9£7.004%
10 - 19£6.718%
20 - 49£6.4212%
50 +£6.1216%


Description

Uvex Lens Cleaning Fluid 16ozSpecifically designed for polycarbonate lenses. Can be bought to use individually or as a replacement bottle for the uvex lens cleaning station 9990-000.

Specifications for UVEX CLEANING FLUID 16FLOZ
  • MFR Part No.
    UV9972101
  • Weight
    0.4534kg
  • Height
    256mm
  • Size
    16OZ
  • Width
    178mm
  • Colour
    White
  • Length
    254mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome