UVEX COMPLETE CLEANING STATION

Order Code: ZT1578610S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£73.598%


Description

Uvex Lens Cleaning Station for eyewear, ideal for workplaces where there are multiple workers. Dimensions: W 340mm x L 480mm x H 165mm.Comes with: - Cleaning tissues (4 boxes of 450) - non-abrasive & highly absorbing - 1 x 16oz bottle of cleaning fluid (specially designed for anti-fog & scratch-resistant coatings) - Mirror - Mounting screws

See full description
Specifications for UVEX COMPLETE CLEANING STATION
  • MFR Part No.
    UV997007
  • Height
    500mm
  • Length
    420mm
  • Width
    360mm
  • Weight
    0.1kg
  • Size
    W 340mm x L 480mm x 165mm
  • Colour
    Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome