Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Letter & Number Stamps
1.5mm Individual Alphabetical Characters
By Kennedy
1 Review
Reset
Clear All
Character Descriptio
Select
See all variants from
£1.39
Inc VAT (20%)
Up to 3% off
1
Add to basket
Add to quotation
See all variants from
£1.39
Description
Font Size 1.5mm
Feature Attributes
Material:
Carbon Steel
Impression Letter Type:
Positive Indent Low Stress
Overall Length:
73 mm
Number of Pieces:
1
Finish/Coating:
Nickel Plated
Stamp Type:
Hand Stamp
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome