1.5mm (Set of 27) Letter Punches

Order Code: ZT1003329X

£33.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£33.990%
5 - 9£32.634%
10 +£31.278%

Order by 12pm, get it Tomorrow

Description

Positive Indent (Standard)
Drawn carbon steel Nickel plated hand stamps with chamfered edges to prevent accidental damage to workpiece. Individual punches are available on request. For 6 and 9 use the same punch.

Specifications for 1.5mm (Set of 27) Letter Punches
  • Finish/Coating
    Nickel Plated
  • Impression Letter Type
    Positive Indent
  • Stamp Type
    Hand Stamp
  • Number of Pieces
    27
  • Overall Length
    73mm
  • Material
    Carbon Steel
  • Character Description
    Letters A to Z and &
  • Includes
    Letters: A, B, C, D,E, F, G, H, I, J, K, L, M, N, O, P, Q, R, S, T, U, V, W, X, Y, Z, &
  • Character Height
    1.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome