0
1
2
3

3mm (0-9) 6-Wheel Hand Numberer

Order Code: ZT1003268X

£849.99 Inc VAT (20%)
£899.995.5% off


Description

Ideal for rapid precise marking of six figure numbers in one impact. Manufactured from nickel- plated carbon steel, knurled handle for extra grip.

Specifications for 3mm (0-9) 6-Wheel Hand Numberer
  • Set Description
    Numbers 0 to 9
  • Finish/Coating
    Nickel Plated
  • Material
    Carbon Steel
  • Number of Pieces
    1
  • Overall Length
    130mm
  • Character Description
    0 to 9
  • Stamp Type
    Wheel Punch
  • Character Height
    3.0mm
  • Impression Letter Type
    Positive Indent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome