46140 Self Inking Dater 40mm - Red

Order Code: ZT4797151S

£17.99 Inc VAT (20%)


Description

This Printy 46140 date stamp can be customised with your own text to create an every day useful imprint for important documents in the office. Featuring a built-in ink pad, this stamp machine has an imprint size of 40 mm Dial with a 3 mm date in the following format; day, date (in letters) and 12 consecutive years ensuring a long lasting stamp. The date can be easily changed by turning the wheels, while your customised text can be up to six lines, three above and three below the date, to make the imprint unique to your needs. The supplied ink pad will be dual colour with the text in blue and the date in red, but if you want to have a single colour, we offer the 6/46140 ink pad in black, red, blue, green and violet. The Printy 46140 has a unique click-out button to make removal of the ink pad easier and cleaner. Ideal for use in the office, whether it's to create a unique imprint for accounts, stock taking and general organising of office documents.

See full description
Specifications for 46140 Self Inking Dater 40mm - Red
  • Stamp Type
    Self-Inking
  • Product Type
    Bespoke Stamps
    Date & Text Stamp
  • Utypia
    Yes
  • Ink Colour
    Red/Blue
  • Number of Lines
    6
  • Imprint Size
    40mm Diameter
  • Character Height
    3mm Characters

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome