8.0mm Individual Alphabetical Characters

8.0mm Individual Alphabetical Characters


Select
£3.09 Inc VAT (20%)


See all variants from £3.09

Description

Font Size 8.0mm

Feature Attributes

Impression Letter Type:
Positive Indent Low Stress
Character Height:
8.0 mm
Stamp Type:
Hand Stamp
Finish/Coating:
Nickel Plated
Overall Length:
80 mm
Material:
Carbon Steel
More attributes
Product Reviews -
4 years ago by Stephen
Expected to recieve the entire alphabet, ...not just the Letter "I".

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome