0
1

Economy Punch and Type Holder Grip

Order Code: ZT1252805X

£20.99 Inc VAT (20%)


Description

Enhance your stamping precision and safety with Pryor®'s safety grips. These grips, (compatible with all Pryor® Steel Hand Stamps), minimise the risk of hand injuries while allowing powerful blows with hand and hammer. Whether you're marking metal components, engraving identification numbers, or engaging in DIY projects, Pryor®'s Safety Grips ensure a secure and comfortable grip, prioritising safety without compromising performance.

Features and Benefits
• Nylon fabric strap is durable and effective at holding punches in place
• Can be used with all Pryor® standard punches for scope of use and improved versatility
• Ergonomic design improves user comfort and control when using
• Vibration absorbing handle ensures accurate control
• Fully expanded, the 25mm aperture accommodates standard Pryor® punches, enhancing your tool collection with budget-friendly precision

Typical Applications
• Construction
• Automotive
• Engineering metal fabrication, leather crafting, and precise punching

See full description
Specifications for Economy Punch and Type Holder Grip
  • MFR Part No.
    GRIP0004
  • Stamp Type
    Punch and Type Holdergrip
  • Number of Pieces
    1
  • Set Description
    Holder only
  • Impression Letter Type
    Positive Indent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome