0
1
2

Heavy Duty Punch Grip

Order Code: ZT1252804X

£39.99 Inc VAT (20%)


Description

This heavy duty safety grip is used to hold your punch in place when striking it with a hammer for maximum user safety. The product is not only designed for user safety but also for accuracy and clean results when striking the punch. The punch grip possesses a lightweight yet hard wearing cast body, a spring loaded lever that allows for quick load and release of the stamp. The product's aperture measures 25mm/1in. across and can therefore accommodate all Pryor® standard punches as well as the Heavy-Duty Goliath range. The product is suitable for use with hand stamps only

Features and Benefits
• Suited for use with hand stamps only
• For use with all Pryor® punches for versatility and scope of use
• Spring loaded lever for easy operation and change of punches (sold separately)
• Aluminium cast body is highly robust yet lightweight

Typical Applications
• Automotive
• Construction
• Engineering

See full description
Specifications for Heavy Duty Punch Grip
  • MFR Part No.
    GRIP0001
  • Stamp Type
    Punch and Type Holdergrip
  • Number of Pieces
    1
  • Set Description
    Holder only
  • Impression Letter Type
    Positive Indent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome