0
1
2
3

Interchangeable Stamp Set 3.0mm (100PC)

Order Code: ZT1003270X

£349.99 Inc VAT (20%)


Description

Set
Precision manufactured carbon steel alphabetical and numeric-marking stamps with nickel-plated finish. For producing between eight and ten clean uniform impressions in one impact, suitable for all batch and general-purpose marking. Each set contains tweezers to allow easy handling of the individual fount blocks. The knurled grip fount holder has an impact resistant plastic hand shield to redirect the force of miss-hits safely away from your hand preventing injury. Hexagon wrench for operating the fount retaining screw and 100 characters and spaces according to the most common use. See diagram for exact character content. Supplied complete in a foam- lined plastic carry case.

See full description
Specifications for Interchangeable Stamp Set 3.0mm (100PC)
  • Character Description
    Full Stop
    0 to 9
    A to Z
  • Material
    Carbon Steel
  • Number of Pieces
    100
  • Includes
    (3) R
    (1) Z
    (2) P
    (1) Q
    (3) 9 (3) 0
    (3) I
    (4) 1
    (3) L
    (4) 3
    (2) M
    (2) G
    (1) W
    (2) . (Full Stop)
    (2) J
    (20) Space
    (3) N
    (3) 6
    (2) T
    (2) , (Comma)
    (3) 8
    (2) D
    (4) E
    (2) V
    (2) H
    (2) F
    (2) C
    (2) / (Forward Slash)
    (2) B
    (3) U
    (3) 5
    (2) K
    (3) S
    (3) O
    (1) Y
    (3) 7
    Tweezers
    (2) X
    (4) 2
    Hexagon Wrench
    (2) - (Hyphen)
    Carrying Case(3) A
    Fount Holder
    (4) 4
  • Stamp Type
    Fount Set
  • Character Height
    3.0mm
  • Impression Letter Type
    Positive Indent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome