236916 Non-conductive Lock Out Hasp

Order Code: ZT1185556X

£7.99 Inc VAT (20%)


Description

Product Number: 236916
Colour: Orange
Material: Nylon
Dimensions (HxW): 177x44mm
Capacity: Accepts up to 6 Lockout padlocks with shackles 7-9mm in diameter, 20mm minimum shackle clearance.

See full description
Specifications for 236916 Non-conductive Lock Out Hasp
  • Colour
    Orange
  • Overall Length
    178mm
  • Material
    Nylon
  • Maximum Number of Padlocks
    6
  • MFR Part No.
    236916
  • Minimum Shackle Clearance
    20mm
  • Overall Width
    44mm
  • Special Features
    Non-conductive
  • Maximum Shackle Diameter
    9.0mm
  • Lockout Type
    Lockout Hasp

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome