25MM Stainless Steel Lockout Hasp (Black & Yellow)

Order Code: ZT3923095S

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 - 9£15.354%
10 - 19£14.718%
20 +£14.0712%


Description

When more than one padlock needs to be fitted to an isolation point, this 25mm stainless steel lockout hasp can be fitted to expand the number of Lockout points available. The hasp design ensures that all the padlocks need to be removed before the hasp can be detected.


Features and Benefits
• Designed to allow multiple padlocks to be used when isolating an energy source

Notes
• Manufactured from stainless steel
• Available in a nickel-plated finish or black and yellow

See full description
Specifications for 25MM Stainless Steel Lockout Hasp (Black & Yellow)
  • Overall Length
    114mm
  • Colour
    Yellow
    Black
  • Maximum Shackle Diameter
    8mm
  • Maximum Number of Padlocks
    6
  • Lockout Type
    Lockout Hasp
  • Overall Width
    49mm
  • Material
    Steel
  • Special Features
    Tamper-Proof

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome