Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Lockout Tag Out
Lockout Hasps
25mm Stainless Steel Lockout Hasp - Nickel Plated
By Spectrum Industrial
Order Code:
ZT1112983P
£18.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£18.99
0%
5 - 9
£18.04
5%
10 +
£17.09
10%
1
Add to basket
Get it in
7-10
working days
Available
GBP
18.99
https://www.zoro.co.uk/shop/safety/lockout-hasps/25mm-stainless-steel-lockout-hasp-nickel-plated/p/ZT1112983P
Add to quotation
View all Lockout Hasps
Description
25mm Stainless Steel Lockout Hasp - Nickel Plated
Tags:
#BulkDiscount
Specifications
Specifications for 25mm Stainless Steel Lockout Hasp - Nickel Plated
Installation
To Be Used with A Suitable Lockout Padlock
Width
49mm
Length
116mm
Colour
Silver
Weight
0.087kg
Material
Stainless Steel
Type
Lockout Hasp
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome