426608 Dual Lockout Hasps

Order Code: ZT3417192S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£38.394%
10 +£36.798%


Description

Dual scissor action hasp with a steel powder coated body to prevent corrosion.Aluminium pivot allows smooth movement.2 different jaw sizes to ensure adaptability when lockout conditions vary.Inside H x W of bigger hasp: 31 x 45mm.Inside H x W of smaller hasp: 18 x 20mm.Number of holes: 6.Padlock hole dia.: 11mm.

Specifications for 426608 Dual Lockout Hasps
  • Material
    Aluminium
    Steel
  • Product Type
    Dual Lockout Hasps

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome