0
1

701 Lockout Hasp 25mm (1in) Red ABU701R

Order Code: ZT1459685S

£8.99 Inc VAT (20%)


Description

ABUS 701 Series Lockout Hasps, all steel construction and corrosion protected. Hasp accepts up to 6 41, 72 or T84 colour coded padlocks (padlocks not included) Where to use Often called safety lock offs, they are used in industry by maintece fitters to isolate electrical switchgear or valves. Each fitter has his own colour coded padlock and the switchgear cannot be restarted until all the fitters are clear of the machinery. Specification Length 128mm Width 45mm Staple bore 9mm Switch Size 25mm (1in)

See full description
Specifications for 701 Lockout Hasp 25mm (1in) Red ABU701R
  • Overall Length
    128mm
  • Overall Width
    45mm
  • MFR Part No.
    ABU701R
  • Length
    128mm
  • Width
    45mm
  • Switch Size
    25mm
  • Shackle Diameter
    9mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome