0
1
2

702 Lock Off Hasp 38mm (1.1/2in) Red ABU702R

Order Code: ZT1459756S

£10.99 Inc VAT (20%)


Description

ABUS 702 Series lock off hasps, all steel construction and corrosion protected. Hasp accepts up to 6 x 41,72 or T84 series colour coded padlocks (padlocks not included). Often called safety lock offs they are used in industry by mantece fitters to isolate electrical switch gear or valves. Specification Length 128mm Width 60mm Staple bore 9mm Switch Size 38mm (1.1/2in)

See full description
Specifications for 702 Lock Off Hasp 38mm (1.1/2in) Red ABU702R
  • Overall Length
    128mm
  • Overall Width
    60mm
  • MFR Part No.
    ABU702R
  • Length
    128mm
  • Switch Size
    38mm
  • Width
    60mm
  • Shackle Diameter
    9mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome