0
1
2

752 Aluminium Lockout Hasp Big 38mm (1.5in) ABU00340

Order Code: ZT1458312S

£11.49 Inc VAT (20%)
£11.994% off


Description

The ABUS 752 Aluminium Lockout Hasp made from Aluminium, that is lightweight and corrosion resistant. It is used to isolate electrical switch gear and valves during maintece. The hasp will hold up to 6 padlocks from the following ABUS ranges 41 series, 72 series or T84 series. Fits all shackles up to 9mm. Specification Width 50mm. Length 124mm.

See full description
Specifications for 752 Aluminium Lockout Hasp Big 38mm (1.5in) ABU00340
  • Overall Length
    124mm
  • Overall Width
    50mm
  • MFR Part No.
    ABU00340
  • Width
    50mm
  • Length
    124mm
  • Switch Size
    38mm
  • Shackle Diameter
    9mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome