Chrome Plated Steel Locking Hasp 118mm MLK725

Order Code: ZT1288467P

£10.99 Inc VAT (20%)
£12.9915% off
QuantityPriceDiscount
1 - 4£10.990%
5 +£10.445%


Description

Master Lock offers a complete range of hasps including this weather tough hasp with integrated key locking mechanism. An anti-rust finish also ensures this hasp is durable and hardwearing. All Master Lock hasp solutions with lock/padlock have a Lifetime Warranty against mechanical failure. Suggested Uses Sheds, doors and storage containers. Specifications Hasp 118mm chrome plated steel locking hasp. Cylinder 4 wafer. Supplied with 2 keys. Includes fixings.

See full description
Specifications for Chrome Plated Steel Locking Hasp 118mm MLK725
  • MFR Part No.
    725EURD
  • Length
    118mm
  • Type
    Hasp & Staple

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome