Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Lockout Tag Out
Lockout Hasps
Die Cast Steel Lockout Hasp with Drop Down Opening System
By Spectrum Industrial
Order Code:
ZT1112984P
£19.99
Inc VAT (20%)
1
Add to basket
Get it in
7-10
working days
Available
GBP
19.99
https://www.zoro.co.uk/shop/safety/lockout-hasps/die-cast-steel-lockout-hasp-with-drop-down-opening-system/p/ZT1112984P
Add to quotation
View all Lockout Hasps
Description
Die Cast Steel Lockout Hasp with drop down opening system
Specifications
Specifications for Die Cast Steel Lockout Hasp with Drop Down Opening System
Installation
To Be Used with A Suitable Lockout Padlock
Width
45mm
Weight
0.087kg
Type
Lockout Hasp
Length
113mm
Material
Die-Cast Steel
Colour
Silver
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome