0
1
2
3

L4 Lock Off

Order Code: ZT1185560X

£6.19 Inc VAT (20%)


Description

The pivoting steel plates on a Squire Lock-Off are so close together that they cannot be prised apart.
Overall: 120mm.
Width: 40mm.
Capacity: 25mm diameter.
Padlocks not supplied.

See full description
Specifications for L4 Lock Off
  • Minimum Shackle Clearance
    12.7mm
  • Overall Width
    40mm
  • Maximum Number of Padlocks
    6
  • Shackle Width
    25mm
  • Overall Length
    120mm
  • Colour
    Red
  • Lockout Type
    Lockout Hasp
  • MFR Part No.
    L4
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome