Lock Out Hasp SCALOCKHASP

Lock Out Hasp SCALOCKHASP

Order Code: ZT3931518SCopy

£5.09 Inc VAT (20%)


Description

The Scan Lock Out Hasp provides a safe and secure method for locking off electrical boxes and circuit breakers until work has been finished. It has a durable steel construction. The hasp can accommodate 6 individual lockout padlocks so that the electric can only be switched back on once all padlocks have been removed ensuring safe working conditions.

Use with SCAPLLORED Lockout Padlocks.

Specification:
Size: 25mm.
Length: 115mm.
Width: 40mm.
Max. Shackle Diameter:10mm.

See full description
Specifications for Lock Out Hasp SCALOCKHASP
  • Type
    Lock Out Hasp
  • Size
    25mm
  • Material
    Steel