Lockout H770 Main Switch Interlock Plastic Red

Order Code: ZT4131756S

£23.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£23.990%
5 +£22.556%


Description

Lockout H770 main switch interlock, plastic, red. Supplied = assembled. Product type = lockout/tagout products. Material = plastic. Colour = red. Multipoint locking device for group lockout. Multiplies the number of hook-in points for personal safety padlocks. Securing if more than one hook-in point is required. Flexible and non-conductive: the H770 multipoint locks made of plastic. Not just one, but up to six padlocks can be hooked in. Up to six people can therefore secure the energy point from unauthorised reconnection independently of each other.

See full description
Specifications for Lockout H770 Main Switch Interlock Plastic Red
  • Material
    Plastic
  • Colour
    Red
  • Product Type
    Lockout/Tagout Products

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome