Lockout Standard Hasp 25mm Steel Red MLKS420

Order Code: ZT1463109S

£9.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.290%
5 - 9£8.736%
10 +£8.1812%


Description

Masterlock&rsquos range of electrical Lock out hasps are practical, flexible and hard wearing and used when multiple numbers of workers are operating in the area. They can be used in a variety of locations for a broad range of lockout tasks. This Steel Red Lockout Hasp enables lock-out by multiple workers to keep the equipment inoperative while repairs or adjustments are made. It has a steel body with vinyl coated handle, and can hold up to 6 padlocks. Max shackle diameter 6.35mm. Jaw diameter 25mm. Dimensions 44mm x 114mm

See full description
Specifications for Lockout Standard Hasp 25mm Steel Red MLKS420
  • Overall Length
    114mm
  • Overall Width
    44mm
  • MFR Part No.
    MLKS420
  • Length
    114mm
  • Width
    44mm
  • Shackle Diameter
    7mm
  • Switch Size
    25mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome