Plug Lockout P600 16 - 32 A (3 Pole) and 60 - 125 A (5 Pole) Yellow

Order Code: ZT4131794S

£43.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£43.990%
5 +£41.356%


Description

Plug lockout P600, 16 - 32 A (3 pole) and 60 - 125 A (5 pole) , yellow. Supplied = assembled. Product type = lockout/tagout products. Material = polypropylene. Colour = yellow. High quality polypropylene: durable, hardwearing, non-conductive. Self adhesive warning sign. For a padlock with a shackle diameter of up to 7 mm. Universal solution for securing CEE power plugs: small, space saving, handy - the P600 plug lockout fits all high voltage plugs. It is placed on the plug and secured using a padlock. This prevents the plug from being inserted into a socket. The machine or system is safely disconnected from the mains.

See full description
Specifications for Plug Lockout P600 16 - 32 A (3 Pole) and 60 - 125 A (5 Pole) Yellow
  • Product Type
    Lockout/Tagout Products
  • Colour
    Yellow
  • Material
    Polypropylene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome