0
1

Maintenance Lock Out Kit

Order Code: ZT1185595X

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£84.596%


Description

Pre-selected kits are designed to cover the most common uses in industry. Supplied in a handy carrying case or bag, they provide a convenient choice for all lockout users.

LOK230 - Maintenance Lockout Kit
13 Piece Kit contents:
1x Lockout Shell Case/Pouch
2x Red safety lockout padlocks (KD)
2x Single Tag with Eyelet - (Double Sided)
1x MCB Lockout Pin Out Standard
1x MCB Lockout Pin In Standard
1x MCB Lockout Pin Out Wide
1x Universal Circuit Breaker Lockout
1x Aluminium MCB Lockout Toggle
1x Multi-purpose Cable Lockout 2.5m
1x Non-Conductive Lockout Hasp
1x Ultra-fine permanent pen

See full description
Specifications for Maintenance Lock Out Kit
  • MFR Part No.
    LOK230
  • Includes
    (2) Red safety lockout padlocks (KD)
    (1) MCB Lockout Pin Out Standard
    (1) Non-Conductive Lockout Hasp
    (2) Single Tag with Eyelet - (Double Sided)
    (1) Universal Circuit Breaker Lockout
    (1) Aluminium MCB Lockout Toggle
    (1) MCB Lockout Pin Out Wide
    (1) Ultra-fine Permanent Pen
    (1) Multi-purpose Cable Lockout 2.5m
    (1) MCB Lockout Pin In Standard
    (1) Lockout Shell Case/Pouch
  • Lockout Type
    Lockout Kit
  • Colour
    White
    Red
    Blue
    Yellow
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome