0
1

Medium Lockout Kit

Order Code: ZT1185596X

£209.99 Inc VAT (20%)


Description

Pre-selected kits are designed to cover the most common uses in industry. Supplied in a handy carrying case or bag, they provide a convenient choice for all lockout users.

LOK116 Lockout Kit
15 Piece Kit contents:
1 x lockout bag
1 x Small ball valve lockout
1 x Multi-purpose cable lockout
1 x 25mm Vinyl coated hasp
1 x 38mm Vinyl coated hasp
2 x Red safety lockout padlocks (KD)
1 x Pack (10) of 'Do not operate' tags
1 x Ultra-fine permanent pen
1 x Caution Lockout in operation A-Board
1 x Adjustable gate valve
2 x MCB Lockout Pin Out Standard
1 x Universal MCB lockout
1 x Pneumatic lockout

See full description
Specifications for Medium Lockout Kit
  • Includes
    (1) Pneumatic lockout
    (2) Red Safety Lockout Padlocks (KD)
    (1) Caution Lockout in operation A-Board
    (1) Pack (10) of 'Do not operate' tags
    (1) Small ball valve lockout
    (1) Lockout bag
    (1) 38mm Vinyl coated hasp
    (2) MCB Lockout Pin Out Standard
    (1) Multi-purpose cable lockout
    (1) Ultra-fine Permanent Pen
    (1) Universal MCB lockout
    (1) 25mm Vinyl coated hasp
    (1) Adjustable gate valve
  • Lockout Type
    Lockout Kit
  • MFR Part No.
    LOK116
  • Colour
    Blue
    Black
    Red
    White
    Yellow