Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Lockout Tag Out
Lockouts - Stations
LOK223 Lockout Station Board
By Spectrum Industrial
Order Code:
ZT1113002P
£119.99
Inc VAT (20%)
1
Add to basket
Get it in
7-10
working days
Available
GBP
119.99
https://www.zoro.co.uk/shop/safety/lockouts-stations/lok223-lockout-station-board/p/ZT1113002P
Add to quotation
View all Lockouts - Stations
Description
Lockout Station Board
Tags:
#ReducedPrice
Specifications
Specifications for LOK223 Lockout Station Board
Length
601mm
Type
Lockout Station
Material
Plastic
Width
590mm
Depth
96mm
Colour
Yellow
Weight
2.168kg
Installation
To Be Used with Station Board
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome