Tag & Tie Station Board

Order Code: ZT1185521X

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.474%
10 - 19£11.958%
20 +£11.4312%


Description

High-quality plastic tag holder with three hooks for padlocks and hasps. This pocket of this holder is ideal for storing tags, plastic cable ties and markers.
Complete with fixings.

Specifications for Tag & Tie Station Board
  • Overall Width
    145mm
  • Overall Height
    250mm
  • Board Holds
    1 x tag holder
    3 x padlocks or hasps
  • Colour
    Yellow
  • Overall Depth
    40mm
  • Material
    Plastic
  • MFR Part No.
    LOK149
  • Lockout Type
    Tagout Station